Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LS30P13B11

ABB Limit Switches

LS30P13B11

ABB Limit Switches
LMT SW 30MM ROLL PLUNGR SNP
MFG Item Number
LS30P13B11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Limit Switches, Series
Item #
LS30P13B11
LMT SW 30MM ROLL PLUNGR SNP

Series Information

Specifications

Specifications
Manufacturer Part Number LS30P13B11
Manufacturer ABB
Family Series ABB Limit Switches
Description LIMIT SWITCH
Actuator Type Roller Plunger
Contacts 1NO/1NC
Approvals cULus
Material Plastic
Net Weight 0.17 lbs
Gross Weight 0.16 lbs