Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LS30P41B11
LMT SW 30MM ROLL LEVER SNP
MFG Item Number
LS30P41B11
This item cannot be canceled or returned
Description
LMT SW 30MM ROLL LEVER SNP
Specifications
Specifications
| Manufacturer Part Number |
LS30P41B11 |
| Manufacturer |
ABB |
| Family Series |
ABB Limit Switches |
| Description |
LIMIT SWITCH |
| Actuator Type |
Roller Lever |
| Contacts |
1NO/1NC |
| Approvals |
cULus |
| Material |
Plastic |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.21 lbs |
LS30P41B11
ABB Limit Switches