LS3126-1
Littelfuse Power Distribution Blocks, POWR-BLOKS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LS3126-1 Littelfuse Power Distribution Blocks, POWR-BLOKS Series, ACS 600V SPLICER BLOCK 310A 1 POLE
MFG Item Number
LS3126-1

LS3126-1 Littelfuse Power Distribution Blocks, POWR-BLOKS Series, ACS 600V SPLICER BLOCK 310A 1 POLE

MFG Item Number
LS3126-1
More specs
This item cannot be canceled or returned

Obsolete

Description

Power Distribution Blocks, POWR-BLOKS Series
Item #
LS3126-1
ACS 600V SPLICER BLOCK 310A 1 POLE

POWR-BLOKS Series Information

POWR‑BLOKSTM power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap‑off point, or splitting primary power into secondary circuits. Lx2xxx‑DIN series offers integral DIN‑Rail mount and an optional hinged safety cover. Optional power distribution block covers provide protection against accidental shorting between poles caused by loose wires, tools, or other conductive material. They also protect personnel from accidentally contacting energized connectors. To order protective covers, match the number of poles for the block to the cover.

Specifications

Specifications
Manufacturer Part Number LS3126-1
Manufacturer Littelfuse
Product Series POWR-BLOKS
Family Series Littelfuse Power Distribution Blocks, POWR-BLOKS Series
Description POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional
Number of Poles 1
AC Voltage 600 VAC
Current Rating 310 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Electrical Connection Box Lug/Box Lug
Mounting Panel Mount
Line Side Wire Range 350 kcmil-6 AWG
Output Wire Range 350 kcmil-6 AWG
Cover Included No
Composition Thermoplastic
Color Black
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.6 lbs