Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LS31P13L20
30MM LIM SW PLSTC RLR PLNGR ADJHD
MFG Item Number
LS31P13L20
This item cannot be canceled or returned
Description
30MM LIM SW PLSTC RLR PLNGR ADJHD
Specifications
Specifications
| Manufacturer Part Number |
LS31P13L20 |
| Manufacturer |
ABB |
| Family Series |
ABB Limit Switches |
| Description |
TC LT4GES01CC LFMC SS304 GP 3/8in C |
| Actuator Type |
Roller Plunger |
| Contacts |
2NO |
| Approvals |
cULus |
| Material |
Plastic |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.16 lbs |
LS31P13L20
ABB Limit Switches