Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LS35P10L20
LIMIT SWITCH, PLAIN PLASTIC PLUNGER
MFG Item Number
LS35P10L20
This item cannot be canceled or returned
Description
LIMIT SWITCH, PLAIN PLASTIC PLUNGER
Specifications
Specifications
| Manufacturer Part Number |
LS35P10L20 |
| Manufacturer |
ABB |
| Family Series |
ABB Limit Switches |
| Description |
LIMIT SWITCH, PLAIN PLASTIC PLUNGER 2NO OVERLAPPING SLOW ACTION CONTACTS |
| Actuator Type |
Plunger |
| Contacts |
2NO |
| Contact Rating |
Rating @ 125 VAC: 6 A, Rating @ 125 VDC: 0.55 A, Rating @ 250 VDC: 0.4 A, Rating @ 480 VAC: 4 A |
| NEMA Rating |
NEMA 1 |
| Approvals |
cULus |
| Material |
Plastic |
| Net Weight |
0 lbs |
| Gross Weight |
8.4 lbs |
LS35P10L20
ABB Limit Switches