Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LS35P11B11

ABB Limit Switches

LS35P11B11

ABB Limit Switches
LMT SW 30MM STEEL PLUNGR SNP
MFG Item Number
LS35P11B11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
LS35P11B11
LMT SW 30MM STEEL PLUNGR SNP

Series Information

Specifications

Specifications
Manufacturer Part Number LS35P11B11
Manufacturer ABB
Family Series ABB Limit Switches
Description Limit Switch, Plain Steel Plunger, 1NO/1NC Snap Action Contacts
Actuator Type Plunger
Contacts 1NO/1NC
Contact Rating Rating @ 125 VAC: 6 A, Rating @ 125 VDC: 0.55 A, Rating @ 250 VDC: 0.4 A, Rating @ 480 VAC: 4 A
NEMA Rating NEMA 1
Approvals cULus
Material Plastic
Net Weight 0.14 lbs
Gross Weight 0.18 lbs