Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LS35P16B02 ABB Safety Switches, LS Series, LMT SW 30MM STRAIGHT KEY SNP
MFG Item Number
LS35P16B02
LS35P16B02 ABB Safety Switches, LS Series, LMT SW 30MM STRAIGHT KEY SNP
MFG Item Number
LS35P16B02
This item cannot be canceled or returned
Description
Safety Switches, LS Series
LMT SW 30MM STRAIGHT KEY SNP
- Non‑Locking Safety Switches
- Adjustable Actuator Head for Multiple Approach Directions
- Positively Driven Contacts
- NEMA 1 or NEMA 4X Environmental Protection
- IP65 or IP66 Rated
ABB's LS Series Safety Switches are used for monitoring protective doors and gates in normal duty applications.
Positively driven contacts are forced open when the door is opened, even if contacts are welded together.
Specifications
Specifications
| Manufacturer Part Number |
LS35P16B02 |
| Manufacturer |
ABB |
| Product Series |
LS |
| Family Series |
ABB Safety Switches, LS Series |
| Description |
LIMIT SWITCH, STRAIGHT KEY 2NC SNAP ACTION CONTACTS |
| Solenoid Interlocking |
No |
| Guard Locking Type |
None |
| Switch Contacts |
2NC |
| Thermal Current Rating |
10 A |
| Extraction Force |
18 N |
| Connection Type |
Screw Terminals |
| Protection Rating |
IP65 |
| NEMA Rating |
NEMA 1 |
| Approvals |
CSA, UL |
| Net Weight |
0.241 lbs |
| Gross Weight |
0.2 lbs |
LS35P16B02
ABB Safety Switches, LS Series