Series Information
| Manufacturer Part Number | LS35P32B11 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Limit Switches |
| Description | LIMIT SWITCH, PLASTIC ROLLER LEVER 1NO/1NC SNAP ACTION CONTACTS 30mm, IP65, UL TYPE 4 |
| Actuator Type | Lever or Roller |
| Contacts | 1NO/1NC |
| Contact Rating | Rating @ 125 VAC: 6 A, Rating @ 125 VDC: 0.55 A, Rating @ 250 VDC: 0.4 A, Rating @ 480 VAC: 4 A |
| NEMA Rating | NEMA 1 |
| Approvals | cULus |
| Material | Plastic |
| Net Weight | 0.2098 lbs |
| Gross Weight | 0.21 lbs |