LS35P32D11-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LS35P32D11-R

ABB Limit Switches

LS35P32D11-R

ABB Limit Switches
LMT SW 30MM ROLL LEVER PLNGR
MFG Item Number
LS35P32D11-R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
LS35P32D11-R
LMT SW 30MM ROLL LEVER PLNGR

Series Information

Specifications

Specifications
Manufacturer Part Number LS35P32D11-R
Manufacturer ABB
Family Series ABB Limit Switches
Description LIMIT SWITCH
Actuator Type Lever or Roller
Contacts 1NO/1NC
Contact Rating Rating @ 125 VAC: 6 A, Rating @ 125 VDC: 0.55 A, Rating @ 250 VDC: 0.4 A, Rating @ 480 VAC: 4 A
NEMA Rating NEMA 1
Approvals cULus
Material Plastic
Net Weight 0.5613 lbs
Gross Weight 0.23 lbs