Series Information
| Manufacturer Part Number | LS35P40B11 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Limit Switches |
| Description | LIMIT SWITCH |
| Actuator Type | Not Included |
| Contacts | 1NO/1NC |
| Contact Rating | Rating @ 125 VAC: 6 A, Rating @ 125 VDC: 0.55 A, Rating @ 250 VDC: 0.4 A, Rating @ 480 VAC: 4 A |
| NEMA Rating | NEMA 1 |
| Approvals | cULus |
| Material | Plastic |
| Net Weight | 0.21 lbs |
| Gross Weight | 2.1 lbs |