Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LS35P41D11-R
MFG Item Number
LS35P41D11-R
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LS35P41D11-R |
| Manufacturer |
ABB |
| Family Series |
ABB Limit Switches |
| Description |
LIMIT SWITCH |
| Actuator Type |
Roller Lever |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VAC: 6 A, Rating @ 125 VDC: 0.55 A, Rating @ 250 VDC: 0.4 A, Rating @ 480 VAC: 4 A |
| NEMA Rating |
NEMA 1 |
| Approvals |
cULus |
| Material |
Plastic |
| Net Weight |
0.19 lbs |
| Gross Weight |
9.8 lbs |
LS35P41D11-R
ABB Limit Switches