Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LS35P51B11 ABB Limit Switches, LMT SW 30MM ROLL LEVER ADJ SNP
MFG Item Number
LS35P51B11

LS35P51B11 ABB Limit Switches, LMT SW 30MM ROLL LEVER ADJ SNP

MFG Item Number
LS35P51B11
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
LS35P51B11
LMT SW 30MM ROLL LEVER ADJ SNP

Series Information

Specifications

Specifications
Manufacturer Part Number LS35P51B11
Manufacturer ABB
Family Series ABB Limit Switches
Description LIMIT SW, 30MM ROLL LEVER
Actuator Type Adjustable Roller Lever
Contacts 1NO/1NC
Contact Rating Rating @ 125 VAC: 6 A, Rating @ 125 VDC: 0.55 A, Rating @ 250 VDC: 0.4 A, Rating @ 480 VAC: 4 A
NEMA Rating NEMA 1
Approvals cULus
Material Plastic
Net Weight 0.205 lbs
Gross Weight 0.26 lbs