LS35P80C11-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LS35P80C11-S ABB Safety Switches, LS Series, SAFETY SWITCH

MFG Item Number
LS35P80C11-S

LS35P80C11-S ABB Safety Switches, LS Series, SAFETY SWITCH

MFG Item Number
LS35P80C11-S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Safety Switches, LS Series
Item #
LS35P80C11-S
SAFETY SWITCH

LS Series Information

  • Non‑Locking Safety Switches
  • Adjustable Actuator Head for Multiple Approach Directions
  • Positively Driven Contacts
  • NEMA 1 or NEMA 4X Environmental Protection
  • IP65 or IP66 Rated
ABB's LS Series Safety Switches are used for monitoring protective doors and gates in normal duty applications.

Positively driven contacts are forced open when the door is opened, even if contacts are welded together.

Specifications

Specifications
Manufacturer Part Number LS35P80C11-S
Manufacturer ABB
Product Series LS
Family Series ABB Safety Switches, LS Series
Description SAFETY SWITCH
Solenoid Interlocking No
Guard Locking Type None
Switch Contacts 1NO/1NC
Thermal Current Rating 10 A
Extraction Force 10 N
Connection Type Screw Terminals
Adjustable Actuator Head Yes
Protection Rating IP65
NEMA Rating NEMA 1
Approvals CCC, CSA, UL
Net Weight 1.0007 lbs
Gross Weight 1.05 lbs