Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LS35P80D11-S ABB Safety Switches, LS Series, LMT SW 30MM SFTY SM LATCH D11
MFG Item Number
LS35P80D11-S
LS35P80D11-S ABB Safety Switches, LS Series, LMT SW 30MM SFTY SM LATCH D11
MFG Item Number
LS35P80D11-S
This item cannot be canceled or returned
Description
Safety Switches, LS Series
LMT SW 30MM SFTY SM LATCH D11
- Non‑Locking Safety Switches
- Adjustable Actuator Head for Multiple Approach Directions
- Positively Driven Contacts
- NEMA 1 or NEMA 4X Environmental Protection
- IP65 or IP66 Rated
ABB's LS Series Safety Switches are used for monitoring protective doors and gates in normal duty applications.
Positively driven contacts are forced open when the door is opened, even if contacts are welded together.
Specifications
Specifications
| Manufacturer Part Number |
LS35P80D11-S |
| Manufacturer |
ABB |
| Product Series |
LS |
| Family Series |
ABB Safety Switches, LS Series |
| Description |
LIMIT SWITCH |
| Solenoid Interlocking |
No |
| Guard Locking Type |
None |
| Switch Contacts |
1NO/1NC |
| Thermal Current Rating |
10 A |
| Extraction Force |
10 N |
| Connection Type |
Screw Terminals |
| Adjustable Actuator Head |
Yes |
| Protection Rating |
IP65 |
| NEMA Rating |
NEMA 1 |
| Approvals |
CCC, CSA, UL |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.21 lbs |
LS35P80D11-S
ABB Safety Switches, LS Series