Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LS35P91B11

ABB Limit Switches

LS35P91B11

ABB Limit Switches
LMT SW 30MM SPRING ROD SNP
MFG Item Number
LS35P91B11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
LS35P91B11
LMT SW 30MM SPRING ROD SNP

Series Information

Specifications

Specifications
Manufacturer Part Number LS35P91B11
Manufacturer ABB
Family Series ABB Limit Switches
Description LIMIT SWITCH, 30MM, SPRING ROD, SNAP ACTION 1 NO / 1 NC
Actuator Type Spring Lever
Contacts 1NO/1NC
Contact Rating Rating @ 125 VAC: 6 A, Rating @ 125 VDC: 0.55 A, Rating @ 250 VDC: 0.4 A, Rating @ 480 VAC: 4 A
NEMA Rating NEMA 1
Approvals cULus
Material Plastic
Net Weight 0.165 lbs
Gross Weight 0.21 lbs