LS4/S11-1/I/ZB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LS4/S11-1/I/ZB Eaton Safety Switches, LIMIT SWITCH

MFG Item Number
LS4/S11-1/I/ZB

LS4/S11-1/I/ZB Eaton Safety Switches, LIMIT SWITCH

MFG Item Number
LS4/S11-1/I/ZB
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
LS4/S11-1/I/ZB
LIMIT SWITCH

Series Information

Specifications

Specifications
Manufacturer Part Number LS4/S11-1/I/ZB
Manufacturer Eaton
Family Series Eaton Safety Switches
Description LIMIT SWITCH
Switch Contacts 1NO, 1NC
Voltage 230 VAC, 24 VDC
Connection Type Screw Terminals
Length 0.04 m
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs