Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LS40M41B11

ABB Limit Switches

LS40M41B11

ABB Limit Switches
LMT SW 40MM MTL ROLLER LEVER
MFG Item Number
LS40M41B11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
LS40M41B11
LMT SW 40MM MTL ROLLER LEVER

Series Information

Specifications

Specifications
Manufacturer Part Number LS40M41B11
Manufacturer ABB
Family Series ABB Limit Switches
Description LMT SW 40MM MTL ROLLER LEVER
Actuator Type Roller Lever
Contacts 1NO/1NC
Approvals cULus
Material Plastic
Net Weight 0.61 lbs
Gross Weight 1 lb