Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex Power Modules, LS Series
LS431450
Powerex Power Modules, LS Series
Power Module 500A 1400V Single-SCR
This item cannot be canceled or returned
Description
Power Module 500A 1400V Single-SCR
Single Element POW‑R‑BLOK Modules Blocking Voltages to 2400 Volts Output Current to 600 Amps 3000 Vrms Isolation Industry Standard Package Powerex single element POW‑R‑BLOKs are designed for use in applications requiring variable DC voltage control from AC mains. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance.
Available in single diode and single SCR circuits.
Low Thermal Impedance Plug Connector for Gate Terminals UL Recognized
Specifications
Specifications
Manufacturer Part Number
LS431450
Manufacturer
Powerex
Product Series
LS
Family Series
Powerex Power Modules, LS Series
Description
Power Module 500A 1400V Single-SCR Less Terminal Hardware or Gate Leads
Circuit
Single SCR w/ aux Cathode
It (rms)
900 A
It (avg)
500 A
Vrrm
1,400 V
Igt
200 A
dv/dt (V/microseconds)
1,000
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Nominal Height
52 mm
Nominal Width
50 mm
Nominal Depth
101 mm
Approvals
UR
Net Weight
1.799 lbs
Gross Weight
1.799 lbs
LS431450
Powerex Power Modules, LS Series