Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LS45M11B11

ABB Limit Switches

LS45M11B11

ABB Limit Switches
LMT SW 40MM SS PLUNGR SNAP
MFG Item Number
LS45M11B11
More specs
This item cannot be canceled or returned

Obsolete

Description

Limit Switches, Series
Item #
LS45M11B11
LMT SW 40MM SS PLUNGR SNAP

Series Information

Specifications

Specifications
Manufacturer Part Number LS45M11B11
Manufacturer ABB
Family Series ABB Limit Switches
Description LIMIT SWITCH
Actuator Type Plunger
Contacts 1NO/1NC
Contact Rating Rating @ 125 VAC: 6 A, Rating @ 125 VDC: 0.55 A, Rating @ 250 VDC: 0.4 A, Rating @ 480 VAC: 4 A
NEMA Rating NEMA 4, NEMA 4X, NEMA 6
Approvals cULus
Material Metal
Net Weight 0.49 lbs
Gross Weight 0.53 lbs