Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LS45M51B11 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Limit Switches |
| Description | LIMIT SWITCH |
| Actuator Type | Roller Lever |
| Contacts | 1NO/1NC |
| Connection Type | Screw Terminals |
| Conduit Fitting | 1/2 NPT |
| Hazardous Location | No |
| Indicator | No |
| NEMA Rating | NEMA 4X |
| Approvals | UL |
| Material | Aluminum |
| Net Weight | 1.0007 lbs |
| Gross Weight | 0.68 lbs |