Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LS45M51L02

ABB Limit Switches

LS45M51L02

ABB Limit Switches
LMT SW 40MM ADJ 22MM POLY RLR
MFG Item Number
LS45M51L02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Limit Switches, Series
Item #
LS45M51L02
LMT SW 40MM ADJ 22MM POLY RLR

Series Information

Specifications

Specifications
Manufacturer Part Number LS45M51L02
Manufacturer ABB
Family Series ABB Limit Switches
Description LIMIT SWITCH
Actuator Type Roller Lever
Contacts 2NC
Connection Type Screw Terminals
Conduit Fitting 1/2 NPT
Hazardous Location No
Indicator No
NEMA Rating NEMA 4X
Approvals UL
Material Aluminum
Net Weight 0.67 lbs
Gross Weight 0.67 lbs