Obsolete
Series Information
| Manufacturer Part Number | LS45M62B11 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Limit Switches |
| Description | LIMIT SWITCH |
| Actuator Type | Spring Lever |
| Contacts | 1NO/1NC |
| Contact Rating | Rating @ 125 VAC: 6 A, Rating @ 125 VDC: 0.55 A, Rating @ 250 VDC: 0.4 A, Rating @ 480 VAC: 4 A |
| NEMA Rating | NEMA 4, NEMA 4X, NEMA 6 |
| Approvals | cULus |
| Material | Metal |
| Net Weight | 0.635 lbs |
| Gross Weight | 5 lbs |