Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LS45M92B11
Limit Switch w/ Flexible Rod
MFG Item Number
LS45M92B11
This item cannot be canceled or returned
Description
Limit Switch w/ Flexible Rod
Specifications
Specifications
| Manufacturer Part Number |
LS45M92B11 |
| Manufacturer |
ABB |
| Family Series |
ABB Limit Switches |
| Description |
Limit Switch w/ Flexible Rod |
| Actuator Type |
Spring Lever |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VAC: 6 A, Rating @ 125 VDC: 0.55 A, Rating @ 250 VDC: 0.4 A, Rating @ 480 VAC: 4 A |
| NEMA Rating |
NEMA 4, NEMA 4X, NEMA 6 |
| Approvals |
cULus |
| Material |
Metal |
| Net Weight |
0.46 lbs |
| Gross Weight |
10 lbs |
LS45M92B11
ABB Limit Switches