Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LS45P52B11

ABB Limit Switches

LS45P52B11

ABB Limit Switches
LMT SW 40MM ADJ 22MM SS RLR LV
MFG Item Number
LS45P52B11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
LS45P52B11
LMT SW 40MM ADJ 22MM SS RLR LV

Series Information

Specifications

Specifications
Manufacturer Part Number LS45P52B11
Manufacturer ABB
Family Series ABB Limit Switches
Description LIMIT SWITCH
Actuator Type Adjustable Roller Lever
Contacts 1NO/1NC
Contact Rating Rating @ 125 VAC: 6 A, Rating @ 125 VDC: 0.55 A, Rating @ 250 VDC: 0.4 A, Rating @ 480 VAC: 4 A
NEMA Rating NEMA 1
Approvals cULus
Material Plastic
Net Weight 0.385 lbs
Gross Weight 0.44 lbs