Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LS65M71B11
MFG Item Number
LS65M71B11
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LS65M71B11 |
| Manufacturer |
ABB |
| Family Series |
ABB Limit Switches |
| Description |
LIMIT SWITCH |
| Actuator Type |
Rod Lever |
| Contacts |
1NO/1NC |
| Approvals |
cULus |
| Material |
Metal |
| Net Weight |
1 lb |
| Gross Weight |
7.5 lbs |
LS65M71B11
ABB Limit Switches