Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LS682-DA-EN/F2/35 Pepperl Fuchs Optical Data Transmitters, Photoelectric Sensor Systems, 260313
LS682-DA-EN/F2/35 Pepperl Fuchs Optical Data Transmitters, Photoelectric Sensor Systems, 260313
Item Number
LS682-DA-EN/F2/35
This item cannot be canceled or returned
Description
Optical Data Transmitters, Series
Photoelectric Sensor Systems, 260313
Specifications
Specifications
| Manufacturer Part Number |
260313 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Optical Data Transmitters |
| Description |
Photoelectric Sensor Systems, 260313 |
| Operating Range |
0-300 m |
| Light Source |
Laser |
| Transmission Speed |
100 Mbit/s |
| Angle |
1 |
| Voltage |
18-30 VDC |
| Nominal Voltage |
24 VDC |
| Interface Type |
Ethernet |
| Number of Connections |
3 |
| Connection Type |
4 Pin M12 Connector, 8 Pin M12 Connector |
| Composition |
Non-Metallic |
| Operating Temperature |
14-122 °F |
| Protection Rating |
IP65 |
| Approvals |
CE, cULus |
| Net Weight |
1.58 lbs |
| Gross Weight |
1.86 lbs |
LS682-DA-EN/F2/35
Pepperl Fuchs Optical Data Transmitters