Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LS8E-ACS Panduit Printers, PanTher LS8E-ACS LS8 Printer Accessory
LS8E-ACS Panduit Printers, PanTher LS8E-ACS LS8 Printer Accessory
This item cannot be canceled or returned
Description
PanTher LS8E-ACS LS8 Printer Accessory
Specifications
Specifications
Manufacturer Part Number
LS8E-ACS
Manufacturer
Panduit
Family Series
Panduit Printers
Description
The 100–24-H America for Panduit's PanTher LS8E and LS8EQ Hand-Held Thermal Transfer Printers is part of the complete line of identification solutions from Panduit. It is available individually or as part of the printer kit.
Accessory Type
Power Adapter
Printer Compatibility
LS8E
Comments
North America
Net Weight
0.7 lbs
Gross Weight
0.7 lbs
LS8E-ACS
Panduit Printers