Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Conduit
LSA200T-05
Eaton's Crouse-Hinds series Conduit
MFG Item Number
LSA200 T 05
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LSA200 T 05 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit |
| Description |
Eaton Crouse-Hinds series Link-Seal environmental seal, Silicone, 1, Used with steel sleeve |
| Conduit Size |
1 " |
| Material |
Silicone |
| Type |
Link-Seal |
| Conduit Type |
RSC |
| Comments |
For Use With Steel Sleeve |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
LSA200T-05
Eaton's Crouse-Hinds series Conduit