Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Conduit
LSA275C-05
Eaton's Crouse-Hinds series Conduit
LINK-SEAL ENVIRONMENTAL SEAL
MFG Item Number
LSA275 C 05
This item cannot be canceled or returned
Description
LINK-SEAL ENVIRONMENTAL SEAL
Specifications
Specifications
| Manufacturer Part Number |
LSA275 C 05 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit |
| Description |
Eaton Crouse-Hinds series Link-Seal environmental seal, Carbon steel/zinc, EPDM, 1/2, Used with cast/cored hole |
| Conduit Size |
1/2 " |
| Material |
Rubber, Zinc |
| Type |
Link-Seal |
| Conduit Type |
IMC, RSC |
| Comments |
For Use With Cast/Cored Hole |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
LSA275C-05
Eaton's Crouse-Hinds series Conduit