LSA275C-06
Eaton's Crouse-Hinds series Conduit

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSA275C-06

Eaton's Crouse-Hinds series Conduit

LSA275C-06

Eaton's Crouse-Hinds series Conduit
LINK-SEAL ENVIRONMENTAL SEAL
Item Number
LSA275C-06
MFG Item Number
LSA275 C 06
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
LSA275C-06
LINK-SEAL ENVIRONMENTAL SEAL

Series Information

Specifications

Specifications
Manufacturer Part Number LSA275 C 06
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit
Description Eaton Crouse-Hinds series Link-Seal environmental seal, Carbon steel/zinc, EPDM, 3/4 or 1, Used with cast/cored hole, steel sleeve
Conduit Size 3/4 ", 1 "
Material Rubber, Zinc
Type Link-Seal
Conduit Type EMT, IMC, RSC
Comments For Use With Cast/Cored Hole, Steel Sleeve
Net Weight 0.5 lbs
Gross Weight 0.5 lbs