Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Conduit
LSA275S316-07
Eaton's Crouse-Hinds series Conduit
Item Number
LSA275S316-07
MFG Item Number
LSA275 S316 07
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LSA275 S316 07 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit |
| Description |
Eaton Crouse-Hinds series Link-Seal environmental seal, 316 stainless steel, EPDM, 1-1/4, Used with cast/cored hole |
| Conduit Size |
1-1/4 " |
| Material |
Rubber, Stainless Steel |
| Type |
Link-Seal |
| Conduit Type |
IMC, RSC |
| Comments |
For Use With Cast/Cored Hole |
| Net Weight |
0.85 lbs |
| Gross Weight |
0.85 lbs |
LSA275S316-07
Eaton's Crouse-Hinds series Conduit