Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Conduit
LSA300FS-08
Eaton's Crouse-Hinds series Conduit
MFG Item Number
LSA300 FS 08
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LSA300 FS 08 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit |
| Description |
Eaton Crouse-Hinds series Link-Seal environmental seal, Silicone, 3 hour rating, 3, Used with cast/cored hole, steel sleeve |
| Conduit Size |
3 " |
| Material |
Silicone |
| Type |
Link-Seal |
| Conduit Type |
EMT, IMC, RSC |
| Comments |
For Use With Cast/Cored Hole, Steel Sleeve |
| Net Weight |
4.55 lbs |
| Gross Weight |
4.55 lbs |
LSA300FS-08
Eaton's Crouse-Hinds series Conduit