Series Information
| Manufacturer Part Number | LSA300 S316 10 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Conduit |
| Description | Eaton Crouse-Hinds series Link-Seal environmental seal, 316 stainless steel, EPDM, 4, Used with cast/cored hole, plastic sleeve, steel sleeve |
| Conduit Size | 4 " |
| Material | Rubber, Stainless Steel |
| Type | Link-Seal |
| Conduit Type | EMT, IMC, RSC |
| Comments | For Use With Cast/Cored Hole, Plastic Sleeve, Steel Sleeve |
| Net Weight | 2.35 lbs |
| Gross Weight | 2.35 lbs |