Series Information
| Manufacturer Part Number | LSA300 T 05 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Conduit |
| Description | Eaton Crouse-Hinds series Link-Seal environmental seal, Silicone, 1-1/4 or 1-1/2, Used with cast/cored hole, steel sleeve, 3 hole diameter |
| Conduit Size | 1-1/4 ", 1-1/2 " |
| Material | Silicone |
| Type | Link-Seal |
| Conduit Type | EMT, IMC, RSC |
| Comments | For Use With Cast/Cored Hole, Steel Sleeve |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |