LSA315C-05
Eaton's Crouse-Hinds series Conduit

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSA315C-05

Eaton's Crouse-Hinds series Conduit

LSA315C-05

Eaton's Crouse-Hinds series Conduit
LINK-SEAL ENVIRONMENTAL SEAL
Item Number
LSA315C-05
MFG Item Number
LSA315 C 05
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
LSA315C-05
LINK-SEAL ENVIRONMENTAL SEAL

Series Information

Specifications

Specifications
Manufacturer Part Number LSA315 C 05
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit
Description Eaton Crouse-Hinds series Link-Seal environmental seal, Carbon steel/zinc, EPDM, 1-1/4 or 1-1/2, Used with cast/cored hole, plastic sleeve, steel sleeve
Conduit Size 1-1/4 ", 1-1/2 "
Material Rubber, Zinc
Type Link-Seal
Conduit Type EMT, IMC, RSC
Comments For Use With Cast/Cored Hole, Plastic Sleeve, Steel Sleeve
Net Weight 1.05 lbs
Gross Weight 1.05 lbs