Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Conduit
LSA315T-06
Eaton's Crouse-Hinds series Conduit
MFG Item Number
LSA315 T 06
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LSA315 T 06 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit |
| Description |
Eaton Crouse-Hinds series Link-Seal environmental seal, Silicone, 2, Used with cast/cored hole, steel sleeve |
| Conduit Size |
2 " |
| Material |
Silicone |
| Type |
Link-Seal |
| Conduit Type |
EMT |
| Comments |
For Use With Cast/Cored Hole, Steel Sleeve |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LSA315T-06
Eaton's Crouse-Hinds series Conduit