Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LSA40X43 ABB Limit Switches, LIMIT SWITCH
LSA40X43 ABB Limit Switches, LIMIT SWITCH
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LSA40X43 |
| Manufacturer |
ABB |
| Family Series |
ABB Limit Switches |
| Description |
LIMIT SWITCH |
| Actuator Type |
Roller Lever |
| Indicator |
No |
| Material |
Steel |
| Net Weight |
0.0907 lbs |
| Gross Weight |
0.425 lbs |
LSA40X43
ABB Limit Switches