LSB-024-240
Federal Signal Visual Signaling Devices, LSB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSB-024-240

Federal Signal Visual Signaling Devices, LSB Series

LSB-024-240

Federal Signal Visual Signaling Devices, LSB Series
LITESTAK BASE 24-240VAC/DC
MFG Item Number
LSB-024-240
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, LSB Series
Item #
LSB-024-240
LITESTAK BASE 24-240VAC/DC

LSB Series Information

  • Available in 24VDC, 120VAC and 240VAC
  • Five lens colors
  • Surface mount and integrated 3/4‑inch pipe mount
  • Indoor use only
  • Type 1 enclosure
Federal Signal's Litestak status indicator is a column of signal lights that indicate the status of a process or machine. The units may include up to five Light Modules (Model LSL) available in amber, blue, clear, green and red; or four light modules plus an optional Sound Module (Models LSS or LSH) to create a dual purpose audible/visual status indicator. The Sound Module always occupies the top position of a Litestak unit.

Litestak's lensing provides a 360 visual signal. Individual light modules may be set to either flash or burn steadily. The flasher is included with the 120VAC LSB model and sold separately for other voltages.

Each light module consists of two impact‑resistant polycarbonate lens halves that snap apart to provide easy maintenance and interchangeability of colors.

Litestak units can be installed on a 3/4" pipe mount or surface mounted with the Model LSB Base. If low profile surface mounting is required, Model LSBS is available.

Multiple lens colors can communicate machine shutdown, shortage of materials, supervisor attention, etc. Ideal applications for the Litestak include assembly lines, instrument panels, workcells, etc. Federal Signal's Litestak is an economical device for increasing productivity in any manufacturing environment.


Specifications

Specifications
Manufacturer Part Number LSB-024-240
Manufacturer Federal Signal
Product Series LSB
Family Series Federal Signal Visual Signaling Devices, LSB Series
Description Litestak Status Indicator Base, 24-240VAC/DC - For use with Litestak units using 3/4-inch pipe mount or surface mount.
Hazardous Location No
Explosion Proof No
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
101BS-G1
101BS-G1
Edwards Signaling Visual Signaling Devices, 101 Series
101BS-N5
101BS-N5
Edwards Signaling Visual Signaling Devices, 101 Series
LSBS
LSBS
Federal Signal Visual Signaling Devices, LSB Series