Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
LSC20
Eaton's Crouse-Hinds series Fittings
LIQUID SEAL 20ML PACKET PACK OF 10
This item cannot be canceled or returned
Description
LIQUID SEAL 20ML PACKET PACK OF 10
Specifications
Specifications
| Manufacturer Part Number |
LSC20 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series Chico LiquidSeal barrier compound, 20 ml. |
| Hazardous Location |
No |
| Application |
Sealing Compound |
| Comments |
20 ml Packet x 10 |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |
LSC20
Eaton's Crouse-Hinds series Fittings