Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LSCR001 Littelfuse Fuseblocks & Holders, LSCR Series, ACS 700V SEMICONDUCTOR BLOCK 400A
LSCR001 Littelfuse Fuseblocks & Holders, LSCR Series, ACS 700V SEMICONDUCTOR BLOCK 400A
This item cannot be canceled or returned
Description
Fuseblocks & Holders, LSCR Series
ACS 700V SEMICONDUCTOR BLOCK 400A
Modular Design Reduces Inventory Requirements Sold in Pairs for Convenience Constructed of Molded Phenolic UL Recognized Modular‑designed Semiconductor fuse blocks are designed to accommodate a wide range of Semiconductor fuses, with a maximum diameter of 3".
Specifications
Specifications
Manufacturer Part Number
LSCR001
Manufacturer
Littelfuse
Product Series
LSCR
Family Series
Littelfuse Fuseblocks & Holders, LSCR Series
Description
Littelfuse LSCR Series is a comprehensive line of modular fuse blocks, designed to accommodate a wide range of High-Speed and UL Power Fuses. These LSCR Series blocks have modular stud type design that enables easy mounting in panel boards. LSCR
Current Rating
400 A
Voltage
1,000 V
Poles
1
Fuse Type
Seminconductor
Connection Type
Screw Terminal
Mounting
Screw Post
Composition
Phenolic
Trip Indicator
No
Reinforced
No
Enclosed
No
Approvals
UR
Net Weight
0.075 lbs
Gross Weight
0.202 lbs
LSCR001
Littelfuse Fuseblocks & Holders, LSCR Series