LSCR101
Littelfuse Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSCR101

Littelfuse Fuseblocks & Holders

LSCR101

Littelfuse Fuseblocks & Holders
MODULAR STYLE SEMICONDUCTOR FUSE BLOCKS
MFG Item Number
LSCR101
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fuseblocks & Holders, Series
Item #
LSCR101
MODULAR STYLE SEMICONDUCTOR FUSE BLOCKS

Series Information

Specifications

Specifications
Manufacturer Part Number LSCR101
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Description MODULAR STYLE SEMICONDUCTOR FUSE BLOCKS PRICE PER EACH, NOT PAIR
Current Rating 400 A
Voltage 1,000 V
Fuse Type Seminconductor
Connection Type Stud Terminal
Mounting Surface Mount
Approvals cURus
Net Weight 0.06 lbs
Gross Weight 0.055 lbs