Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LSCR102 Littelfuse Fuseblocks & Holders, 1000V General Purpose Fuse Stud 800A
LSCR102 Littelfuse Fuseblocks & Holders, 1000V General Purpose Fuse Stud 800A
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
1000V General Purpose Fuse Stud 800A
Specifications
Specifications
Manufacturer Part Number
LSCR102
Manufacturer
Littelfuse
Family Series
Littelfuse Fuseblocks & Holders
Description
Littelfuse LSCR Series is a comprehensive line of modular fuse blocks, designed to accommodate a wide range of High-Speed and UL Power Fuses. These LSCR Series blocks have modular stud type design that enables easy mounting in panel boards. LSCR
Current Rating
800 A
Voltage
1,000 V
Fuse Type
Seminconductor
Connection Type
Stud Terminal
Mounting
Surface Mount
Approvals
cURus
Net Weight
0.155 lbs
Gross Weight
0.155 lbs
LSCR102
Littelfuse Fuseblocks & Holders