Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Conduit
LSCS-6-16
Eaton's Crouse-Hinds series Conduit
MFG Item Number
LS CS 6 16
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LS CS 6 16 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit |
| Description |
Eaton Crouse-Hinds series Link-Seal environmental seal sleeve, EPDM rubber, 3-1/2 or 4, Used with plastic sleeve |
| Conduit Size |
3-1/2 ", 4 " |
| Material |
Rubber |
| Type |
Link-Seal |
| Conduit Type |
EMT, IMC, RSC |
| Comments |
For Use With Plastic Sleeve |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LSCS-6-16
Eaton's Crouse-Hinds series Conduit