LSE240D8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSE240D8 Crydom Relays, LS Series, SOLID STATE RELAY, PCB MOUNT

MFG Item Number
LSE240D8

LSE240D8 Crydom Relays, LS Series, SOLID STATE RELAY, PCB MOUNT

MFG Item Number
LSE240D8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, LS Series
Item #
LSE240D8
SOLID STATE RELAY, PCB MOUNT

LS Series Information

  • SIP SSR
  • Ratings to 12A @ 280 VAC
  • SCR output for heavy industrial loads
  • DC control
  • Zero Voltage Turn‑on (resistive loads) or Instantenous Turn‑on (inductive loads) output

Specifications

Specifications
Manufacturer Part Number LSE240D8
Manufacturer Crydom
Product Series LS
Family Series Crydom Relays, LS Series
Description SOLID STATE RELAY, PCB MOUNT
Mounting PCB
Status Indicator No
Auxiliary Switch No
Input Signal 5 VDC
Input Polarity AC/DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 8 A
Transient Overvoltage 600 V
Termination PCB Pin
Output Type SCR
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.04 lbs
Gross Weight 0.04 lbs