Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LSLV0004S100-2EONNS LS Electric Drives, 1/2HP 230V Three Phase VFD IP20
MFG Item Number
6030000100
LSLV0004S100-2EONNS LS Electric Drives, 1/2HP 230V Three Phase VFD IP20
MFG Item Number
6030000100
Item Number
LSLV0004S100-2EONNS
This item cannot be canceled or returned
Description
Item #
LSLV0004S100-2EONNS
1/2HP 230V Three Phase VFD IP20
Specifications
Specifications
| Manufacturer Part Number |
6030000100 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Drives |
| Description |
1/2HP 230V Three Phase VFD IP20 Enclosure, Keypad |
| Phase |
3 |
| HP (Constant Torque Rating) |
0.5 hp |
| HP (Variable Torque Rating) |
1 hp |
| Amps (Constant Torque Rating) |
2.5 A |
| Amps (Variable Torque Rating) |
3.1 A |
| Brake |
DJ Injection, Flux |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 4X |
| Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
| Mounting |
DIN Rail |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Net Weight |
1.945 lbs |
| Gross Weight |
2.54 lbs |
LSLV0004S100-2EONNS
LS Electric Drives