Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LSLV0015S100-2EXNNS LS Electric Drives, 2HP 230V Three Phase VFD IP66
MFG Item Number
6030002000
LSLV0015S100-2EXNNS LS Electric Drives, 2HP 230V Three Phase VFD IP66
MFG Item Number
6030002000
Item Number
LSLV0015S100-2EXNNS
This item cannot be canceled or returned
Description
Item #
LSLV0015S100-2EXNNS
2HP 230V Three Phase VFD IP66
Specifications
Specifications
| Manufacturer Part Number |
6030002000 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Drives |
| Description |
2HP 230V Three Phase VFD IP66 Enclosure, Keypad |
| Phase |
3 |
| HP (Constant Torque Rating) |
2 hp |
| HP (Variable Torque Rating) |
1 hp |
| Amps (Constant Torque Rating) |
8 A |
| Amps (Variable Torque Rating) |
8.4 A |
| Brake |
DJ Injection |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 4X |
| Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
| Mounting |
DIN Rail |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Net Weight |
15.28 lbs |
| Gross Weight |
15.28 lbs |
LSLV0015S100-2EXNNS
LS Electric Drives