Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LSLV0022G100-2EONN LS Electric Drives, G100 Series, 3HP 230V Three Phase VFD IP20
MFG Item Number
6040000400
LSLV0022G100-2EONN LS Electric Drives, G100 Series, 3HP 230V Three Phase VFD IP20
MFG Item Number
6040000400
Item Number
LSLV0022G100-2EONN
This item cannot be canceled or returned
Description
Item #
LSLV0022G100-2EONN
3HP 230V Three Phase VFD IP20
Specifications
Specifications
| Manufacturer Part Number |
6040000400 |
| Manufacturer |
LS Electric |
| Product Series |
G100 |
| Family Series |
LS Electric Drives, G100 Series |
| Description |
3HP 230V Three Phase VFD IP20 Enclosure, Keypad |
| Phase |
3 |
| HP (Constant Torque Rating) |
3 hp |
| HP (Variable Torque Rating) |
5 hp |
| Amps (Constant Torque Rating) |
11 A |
| Amps (Variable Torque Rating) |
12 A |
| Brake |
DJ Injection |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 1 |
| Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
| Mounting |
DIN Rail |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LSLV0022G100-2EONN
LS Electric Drives, G100 Series