Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LSLV0022M100-1EOFNA LS Electric Drives, M100 Series, 3HP 230V Single Phase VFD IP20
LSLV0022M100-1EOFNA LS Electric Drives, M100 Series, 3HP 230V Single Phase VFD IP20
Item Number
LSLV0022M100-1EOFNA
This item cannot be canceled or returned
Description
Item #
LSLV0022M100-1EOFNA
3HP 230V Single Phase VFD IP20
Specifications
Specifications
| Manufacturer Part Number |
66430012 |
| Manufacturer |
LS Electric |
| Product Series |
M100 |
| Family Series |
LS Electric Drives, M100 Series |
| Description |
3HP 230V Single Phase VFD IP20 Enclosure, Keypad |
| Phase |
1 |
| HP (Constant Torque Rating) |
3 hp |
| Amps (Constant Torque Rating) |
10 A |
| Brake |
DJ Injection |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 1 |
| Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
| Mounting |
DIN Rail |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Net Weight |
3.315 lbs |
| Gross Weight |
3.79 lbs |
LSLV0022M100-1EOFNA
LS Electric Drives, M100 Series