Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LSLV0055SP100-2CEND3
2-7.5HP 230V VFD, NEMA 1 Enclosure,
Item Number
LSLV0055SP100-2CEND3
MFG Item Number
6730002300
This item cannot be canceled or returned
Description
Item #
LSLV0055SP100-2CEND3
2-7.5HP 230V VFD, NEMA 1 Enclosure,
Specifications
Specifications
| Manufacturer Part Number |
6730002300 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric HVAC Drives |
| Description |
2-7.5HP 230V VFD, NEMA 1 Enclosure, Keypad, 3 Contactor Bypass, DC link inductor, and Circuit Breaker |
| Bypass Type |
Contactor |
| Disconnect Type |
Circuit Breaker |
| Nominal Input Voltage |
240 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
7.5 hp |
| Amps (Variable Torque Rating) |
22 A |
| Closed Loop |
No |
| Frequency |
60 Hz |
| AC Voltage |
200-240 VAC |
| Mounting |
Panel, Wall |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LSLV0055SP100-2CEND3
LS Electric HVAC Drives