LSLV0075SP100-2CEND3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSLV0075SP100-2CEND3

LS Electric HVAC Drives

LSLV0075SP100-2CEND3

LS Electric HVAC Drives
10HP 230V VFD, NEMA 1 Enclosure,
Item Number
LSLV0075SP100-2CEND3
MFG Item Number
6730002400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Drives, Series
Item #
LSLV0075SP100-2CEND3
10HP 230V VFD, NEMA 1 Enclosure,

Series Information

Specifications

Specifications
Manufacturer Part Number 6730002400
Manufacturer LS Electric
Family Series LS Electric HVAC Drives
Description 10HP 230V VFD, NEMA 1 Enclosure, Keypad, 3 Contactor Bypass, DC link inductor, and Circuit Breaker
Bypass Type Contactor
Disconnect Type Circuit Breaker
Nominal Input Voltage 240 VAC
Phase 3
HP (Variable Torque Rating) 10 hp
Amps (Variable Torque Rating) 30 A
Closed Loop No
Frequency 60 Hz
AC Voltage 200-240 VAC
Mounting Panel, Wall
Enclosed Yes
NEMA Rating NEMA 1
Net Weight 0 lbs
Gross Weight 0 lbs